
Pedestal Sign Holder Restaurant Menu Board Floor Standing 8.5 x 11 Black
Mfr # UCUMBB0581x2000
Zoro # G515282677
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Size
8.5 in x 11 in
Mounting Style
Pedestal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCUMBB0581x2000
Zoro #
G515282677
UPC #
-
Country of Origin
Turkey
Dimensions
Size
8.5 in x 11 in
Details
Item
Floor Sign Holder
Mounting Style
Pedestal
Color
Black
Description
Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.