
Pedestal Sign Holder Restaurant Menu Board Floor Standing 8.5 x 11 Pale Rose
Mfr # UCUMB40581X2000
Zoro # G215282700
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Size
8.5 in x 11 in
Mounting Style
Pedestal
Color
Pale Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCUMB40581X2000
Zoro #
G215282700
UPC #
-
Country of Origin
Turkey
Dimensions
Size
8.5 in x 11 in
Details
Item
Floor Sign Holder
Mounting Style
Pedestal
Color
Pale Rose
Description
Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.