Silver 11 x 17 Inch Pedestal Sign Holder with Clear Brochure Holder Menu Board Floor Standing

  • Mfr # UCUMBN1517X9002

  • Zoro # G515282684


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Mounting Style
Pedestal
Size
11 in x 17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCUMBN1517X9002
Zoro #
G515282684
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
11 in x 17 in

Details

Item
Floor Sign Holder
Color
Silver
Mounting Style
Pedestal

Description

Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.