
Snap Frame 17 in. X 22 in. Poster Size, 1 in. Black, Mitered Corner, 2PK
Mfr # UCN255B012X7992
Zoro # G014615020
product price:Â $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
Key Features
Frame Size
17" X 22"
Frame Material
Aluminum
Frame Color
Black
Features
Mitered Corners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UCN255B012X7992
Zoro #
G014615020
UPC #
-
Country of Origin
Turkey
Dimensions
Frame Size
17" X 22"
Details
Frame Material
Aluminum
Frame Color
Black
Item
Snap Frame
Features
Mitered Corners
Description
The use of this aluminum frame is fairly easy. To load or change a graphic, simply snap open the four spring-loaded frame edges, remove the anti-glare transparent cover and place graphic, picture, photo, poster and or artwork as required, then snap close the frame edges. The anti-glare cover allows a clear view of the print, poster and protects the artwork from dust and direct light.It is made of the finest materials while providing the highest level of quality. The aluminum profile makes the product durable yet light to carry easily. Anodized finish will protect the frame from dust and light scratches. Anti-glare cover protects your poster from getting dirt, dust and damage yet prevents glaring for a better and clear view.Suitable for indoor use. It can be used in portrait or landscape position. An excellent way to get attention when you want to display pictures, photos, posters, documents or certificates, marketing advertisements, promotions and important messages. It can be used in a multipurpose setting, whether this may be at your place of business, office, markets, cafes, restaurants, shopping centers, cinemas, cafes, theaters, hospitals or more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.