Universal Magnetic Showboard 4x8.5x11 Inch, Aluminum Silver Lockable Noticeboard

  • Mfr # USBN5004A4X2000

  • Zoro # G615575921


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
20.28 in
Color
Silver
Length
26.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBN5004A4X2000
Zoro #
G615575921
UPC #
696550954162
Country of Origin
Turkey

Dimensions

Size
4 x (8.5 x 11) in
Width
20.28 in
Length
26.97 in

Details

Item
Enclosed Indoor Magnetic Showboard
Material
Aluminum
Color
Silver

Description

Announcement boards are great places to pin up quick notes or create a collage of your kids artwork at home. However, when it comes to public places, price and security become more of an issue. What you need for high foot traffic areas is an enclosed universal magnetic board that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. You can display 4 letters 8.5x11 inch or A4-sized papers at a time. The board has a highly durable magnetic backing to hold it firmly in place without falling your signs, messages, pictures, memos, calendars, menus, or reminders a set of magnets are included. This enclosed magnetic bulletin showboard is made of the finest materials while providing the highest level of quality. The aluminum profile makes the product durable yet light for easy carrying. The anodized finish will protect the profile from dust and light scratches. The double lock bulletin board case depth is 1.38 inches. Shatter-resistant polycarbonate door can be opened to 90 degrees. 2 door stays at each end help to keep the door open. Suitable for indoor use. You can provide high security with a double key. Whether you will use these tack boards at schools to post announcements and grades or in business environments to display specials, memos, directions, rules, and messages, they will effectively deliver your message to students, employees, attendees, and visitors.


  • You can display 4 letter (8.5x11 inch) or A4 sized papers at a time.
  • Double lock bulletin board case depth is 1.38 inches.
  • Shatter-resistant polycarbonate door can be opened to 90 degrees.
  • Suitable for Indoor Use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products