Shop M&T DISPLAYS

White Pearlic 11 x 17 Inch Pedestal Sign Holder w Clear Brochure Holder Menu Board Floor Standing

  • Mfr # UCUMB21517X9002

  • Zoro # G415282685


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Color
White Pearlic
Mounting Style
Pedestal
Size
11 in x 17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCUMB21517X9002
Zoro #
G415282685
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
11 in x 17 in

Details

Item
Floor Sign Holder
Color
White Pearlic
Mounting Style
Pedestal

Description

Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.