This item is Discontinued.

M.T. Street 6650 Sportsman S-R Tires Radial M56-6650

This item is Discontinued.

M.T. Street

6650 Sportsman S-R Tires Radial (Discontinued)

Mfr # M56-6650
Zoro # G703736814
UPC # 787025066500
Country of Origin China
Category Trailer Tires
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M56-6650
Zoro #
G703736814
UPC #
787025066500
Country of Origin
China

Description

This modern day version of our classic Sportsman tire features radial construction and an unique flamed tread pattern. Extra wide rears and matching fronts, make this tire a must for any street rod or street machine builder!

Features
  • Unique Flamed Tread Design That Provides Improved Wet Traction.
  • Radial Construction For High Mileage And Smooth Ride.
  • H-Speed Rated Up To 130 Meters Per Hour.
  • Fronts Can Be Used With Our ET Street Radial.
Specifications
  • Tire Diameter Non Metric Tire - 26.
  • Tread Width Non Metric Tire - 8.
  • Wheel Diameter Non Metric Tire - 15.
  • Tire Type Description - Light Truck And SUV.
  • Tire Segment - Street And Drag Racing.
  • Sidewall Design - Black Sidewall.
  • Speed Rating - H.
  • Speed Rating MPH - 130-MPH.
  • Service Rating - 80H.
  • Max Load Rating (Single Rear Wheel Use) - 1000.
  • Directional Tread Design - Directional.
  • Minimum Rim Width - 5.
  • Maximum Rim Width - 7.
  • Tread Depth - 8/32.
  • Construction Material - Steel Belted.
  • Construction - Radial.
  • DOT Compliant - DOT Approved.
  • Overall Diameter - 26.1.
  • Tire Type - LT.
  • Uses Inner Tube - Tubeless.
  • Size Non Metric Display Size - LT 26 8 15.
  • Size Non Metric - LT-26-8-15.
  • Max Inflation Pressure - 35 PSI.
  • Wheel Size - 15.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.