
10ml High Capacity Centrifuge Tubes, 10 bags of 50, 500 per pack, 500PK
Mfr # 248550
Zoro # G916475470
product price:Â $180.99
/pk 500, $0.36/ea
Free Shipping & Returns
Key Features
Type
Tubes
Capacity
500 Tubes Per Pack (10 ML), 10 Bags x 50 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248550
Zoro #
G916475470
UPC #
-
Country of Origin
Unknown
Details
Item
10ml High Capacity Centrifuge Tubes, 10 bags of 50, 500 per pack
Type
Tubes
Capacity
500 Tubes Per Pack (10 ML), 10 Bags x 50 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Description
New 10mL screw cap centrifuge tube are shorter than standard 15ml tubes and allow better sample recovery of contents. Compatible with most 15mL centrifuge rotors, racks, block heaters, etc. and with stand up to 12,000xg maximum RCF. Polypropylene tubes feature printed graduations from 1.5-10ml 0.5ml increments and flat screw cap.Printed graduatioms, conical formatWithstand -86C to 121CSterile, RNase, DNase and Pyrogen freeScrew capShipping Weight: 7.2499 lbsShipping Dimensions: 16.00 x 12.00 x 7.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.