15-25-50 Rack, Holds 30 x 15ml and 20 x 25ml or 50ml Tubes, 5PK

  • Mfr # 248584

  • Zoro # G416556266


product price:  $108.99
/pk 5, $21.80/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
30 x 15 ML & 20 x 25 ML or 50 ML Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248584
Zoro #
G416556266
UPC #
-
Country of Origin
China

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
30 x 15 ML & 20 x 25 ML or 50 ML Tubes
Item
15-25-50 Rack, Holds 30 x 15ml & 20 x 25ml or 50ml Tubes, Pack of 5

Description

Test Tube RacksMTC Bios benchtop tube racks are made of 100% polypropylene and are available in three popular configurations. No. R1030 is a 4-way rack that can be used to hold 4x 50ml, 12x 15ml or 32x micro tubes 0.5, 1.5 or 2ml. They can be snap-linked together to form as large as rack as is needed. No. R1070 is a unique rack that holds 30x 15ml and 20x 50ml. No R1050 is a reversible rack for 96x 1.5ml on one side and 96x 0.5ml on the other. Freezer/Storage BoxesSuitable for refrigerator and freezer storage as low as -80C, these boxes have translucent lids and numbered cavities. No. R1010 is a PCR workstation rack/box for 96x 0.2ml plates, strips or individual tubes. No. R1020 is a 1010 format with an attached hinged lid. No. R1060 is the standard 99 format with a friction fit lid. Shipping Weight: 1.75 lbsShipping Dimensions: 9.00 x 7.00 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.