
25ml High Capacity Centrifuge Tubes, 8 bags of 25, 200 per pack, 200PK
Mfr # 248551
Zoro # G516475450
product price:Â $175.99
/pk 200, $0.88/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
200 Tubes Per Pack (25 ML), 8 Bags x 25 Tubes
Type
Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248551
Zoro #
G516475450
UPC #
-
Country of Origin
Unknown
Details
Material
Polypropylene
Item
25ml High Capacity Centrifuge Tubes, 8 bags of 25, 200 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
200 Tubes Per Pack (25 ML), 8 Bags x 25 Tubes
Type
Tubes
Description
New 25mL tubes are ideal for any application that requires more than 15mL and less than 50mL, including midipreps, general sample prep, centrifugation, mixing and storage. Low profile, wide diameter format tubes allow faster re-suspension of pellets and 100% recovery of small samples. 25ml polypropylene tubes withstand up to 17,000xg.Printed graduatioms, conical formatWithstand -86C to 121CSterile, RNase, DNase and Pyrogen freeScrew capShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.