Zoro Homepage

5-10-15 Rack, Holds 50 x 5, 10, 15ml Tubes

  • Mfr # 248583

  • Zoro # G716487642


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Capacity
15 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248583
Zoro #
G716487642
UPC #
-
Country of Origin
China

Details

Item
5-10-15 Rack, Holds 50 x 5, 10, 15ml Tubes
Capacity
15 ML
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

MTC Bios 5mL Screw-Cap MacroTubes take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86C to 110C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures. Choose from gamma sterilized racked packaging with attached caps or non-sterile bulk packaging with separate caps. The foam racks are similar to the packaging normally associated with 15mL tubes upright with caps attached, but they require about 60% less storage space. Compatible with standard equipment Centrifuge at up to 25,000xg RNase, DNase & pyrogen free Unsurpassed Clarity Dual graduations at every 0.2mL and 0.5mL Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.