Zoro Homepage

5mL MacroTubes with Screw Caps, Non-Sterile, 500/PK

  • Mfr # 212625

  • Zoro # G204971806


product price: $186.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Width
12 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212625
Zoro #
G204971806
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Width
12 in
Height
15 in

Description

5mL MacroTubes take all the conveniences of standard 15 ml conical tubes and scales them down for space, efficiency and decreased natural resource consumption. Tubes are manufactured from maximum clarity, low-binding polypropylene and withstand centrifugation up to 25,000 x g. Feature graduations at 0.2ml and 0.5ml intervals and 20mm diameter caps close quickly with a single turn. Ideal for boiling and freezing applications, tubes withstand temperatures from -86°C up to +100°C. RNase and DNase free. Supplied with caps.
Tube Dimensions: 16 x 54mm (64mm with cap on)Cap Dimensions: 20mmPackaged: 100 per Bag, 5 Bags per CaseNon-SterileRNase, DNase freeScrew caps packed separatelyCompatible with standard equipmentUnsurpassed clarityShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.00 x 15.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.