5ml Sample Prep Tube, Conical, Non-Sterile, Assorted, 200 per Case, 200PK
Mfr # 163235AST
Zoro # G316556267
product price: $121.99
/pk 200, $0.61/ea
Free Shipping & Returns
Key Features
Type
Tubes
Color
Assorted Colors
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163235AST
Zoro #
G316556267
UPC #
-
Country of Origin
Unknown
Details
Type
Tubes
Color
Assorted Colors
Item
5ml Sample Prep Tube, Conical, Non-Sterile, Assorted, 200 per Case
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
5 ML, Non-Sterial
Material
Polypropylene
Description
Ideal alternative to using larger conical tubes when working with volumes less than 5 ml. This smaller tube allows only the tip to be exposed to the sample being withdrawn and eliminates inserting the pipettor barrel inside tube. Made from high quality polypropylene that can be autoclaved, boiled and stored at -80°C. Tubes withstand centifugation to 14,000 rpm and fit rotors that accommodates 15 ml tubes. Feature molded graduations and a frosted writing surface on the cap. Optional cardboard storage box available. Non-SterileGraduatedConicalDiameter: 14.6 mmShipping Weight: 1.75 lbsShipping Dimensions: 12.00 x 12.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.