Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BenchBin 1.5L Benchtop Biohazard Bin, 7x5x7 inches

  • Mfr # 248521

  • Zoro # G216556336


product price: $67.85
/ea

Key Features

Can Color
Red
Length
5 in
Height
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248521
Zoro #
G216556336
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 in
Height
7 in
Width
7 in

Details

Can Color
Red
Can Capacity
1.5 L
Item
Biohazard Bin

Description

BenchBin is a personal benchtop container for biohazard and contaminated waste. Compact size fits perfectly anywhere and safely disposes up to tips, tubes, gloves, etc. Features easy push open/close lid that is perfect for quick disposal of biological waste in compact 7 x 5 x 7 unit. Bin features cover that is easily removed from the inner basin for quick emptying of contents. Ideal size for use with red imprinted autoclavable biohazard bags 8.5x11, sold separately. BenchBin Starter kit includes one BenchBin and 400 red biohazard bags.Compact sizeSafely disposes tips, tubes, glovesEasy open lidShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.