
BenchBin Starter Kit, 1.5L with 400 Bags, 400PK
Mfr # 248520
Zoro # G216556343
product price: $198.99
/pk 400, $0.50/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
7 in
Width
7 in
Can Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248520
Zoro #
G216556343
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5 in
Height
7 in
Width
7 in
Details
Can Capacity
1.5 L
Can Color
Red
Item
Biohazard Bin, Starter
Description
BenchBin is a personal benchtop container for biohazard and contaminated waste. Compact size fits perfectly anywhere and safely disposes up to tips, tubes, gloves, etc. Features easy push open/close lid that is perfect for quick disposal of biological waste in compact 7 x 5 x 7 unit. Bin features cover that is easily removed from the inner basin for quick emptying of contents. Ideal size for use with red imprinted autoclavable biohazard bags 8.5x11, sold separately. BenchBin Starter kit includes one BenchBin and 400 red biohazard bags.Compact sizeSafely disposes tips, tubes, glovesEasy open lidShipping Weight: 5.9501 lbsShipping Dimensions: 12.00 x 6.00 x 10.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.