Zoro Homepage

BenchBin Starter Kit, 3L with 400 Bags, 400PK

  • Mfr # 248524

  • Zoro # G916556353


product price: $271.99
/pk 400, $0.68/ea
Free Shipping & Returns

Key Features

Can Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248524
Zoro #
G916556353
UPC #
-
Country of Origin
Unknown

Details

Item
Biohazard Bin, Starter
Can Capacity
3 L
Can Color
Red

Description

BenchBin is the personal waste container for every researchers workspace. Use with autoclave bags to contain biological waste for subsequent processing or forget the autoclave bag and use the BenchBin as a waste container for non-hazardous materials. The red cover is easily removed from the inner basin for easy emptying of contents. Perfect for pipette tips, microcentrifuge tubes, and gloves, the BenchBin features a push to open/close lid that keeps materials covered and your bench neat.The original BenchBin pairs with 8.511 inch autoclave bags and the new BenchBin 3L matches the larger 1012.5 inch bags Safely dispose of tips, tubes, gloves, etc. Secures and covers biohazardous waste Easy push open/close spring lid Compliant with OSHA standard 29 CFR 1910.1030 Compact footprint Minimize space on the bench Shipping Weight: 7.9999 lbsShipping Dimensions: 12.00 x 9.00 x 14.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.