Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BetterBox Microtube Storage Boxes, 5 per case, 5PK

  • Mfr # 400860

  • Zoro # G916487626


product price: $71.89
/pk 5, $14.38/ea

Key Features

Overall Width
150 mm
Overall Length
160 mm
Overall Height
54 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400860
Zoro #
G916487626
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
150 mm
Overall Length
160 mm
Overall Height
54 mm

Details

Item
BetterBox Microtube Storage Boxes, 5 per case
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

BetterBox Microtube Storage Boxes offer secure, organized storage for 81 x 1.5-2.0ml snap cap or screw cap tubes. Tube rack can be snapped out, allowing the base to be quickly filled with crushed ice for cold sample storage. Boxes feature sturdy, hinged lid with locking clasp; frosted marking area on front and top; corner feet allow interlocking and easy stacking and transport of boxes. Manufactured of autoclavable polypropylene that can be frozen down to -80C. Supplied in rainbow pack of rack colors and clear lid/base design, 5 per case.Secure, organized storageRemovable insert for crushed iceVivid alphanumeric girdDimensions: 150 x 160 x 54mmOpening diameter: 10mmShipping Weight: 2 lbsShipping Dimensions: 14.00 x 8.00 x 8.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.