
BioFlask Cell Culture Erlenmeyer Flask, Baffled Bottom, JUMBO, Styrene/Butadiene, 2.8 L, 6PK
Mfr # 400853
Zoro # G016468228
product price: $440.99
/pk 6, $73.50/ea
Free Shipping & Returns
Key Features
Capacity
2.8 L
For Use With
Research or further manufacturing use only, not for food or drug use.
Labware Basic Material
Polycarbonated Flask And Polypropylene Cap
Flask Type
Cell Culture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400853
Zoro #
G016468228
UPC #
-
Country of Origin
Unknown
Details
Item
BioFlask Cell Culture Erlenmeyer Flask, Baffled Bottom, JUMBO, Styrene/Butadiene, 2.8 L, 6/pk
Capacity
2.8 L
For Use With
Research or further manufacturing use only, not for food or drug use.
Labware Basic Material
Polycarbonated Flask And Polypropylene Cap
Flask Type
Cell Culture
Description
BioFlast Cell Culture Erlenmeyer Flasks are made from a variety of disposable and autoclavable plastic. Vented screw caps polypropylene feature 0.2mm membranes to increase air transmission and enhance cell growth. Polycarbonated flasks and Jumbo Flasks have baffled ribbed bottoms to provide increased oxygenation and mixing efficiently even at lower shaking speeds. Custom mouth size conforms with the SBS standard for quick, secure connection to popular bioreactor equipment. Supplied individually wrapped and gamma sterilized SAL 10-6 .RNase, DNase, Pyrogen freeVented screw capGamma sterilizedIndividually wrappedShipping Weight: 10 lbsShipping Dimensions: 15.00 x 11.00 x 23.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.