BioFlask Cell Culture Erlenmeyer Flask, Baffled Bottom, JUMBO, Styrene/Butadiene, 5.0 L 4PK

  • Mfr # 400854

  • Zoro # G816468237


product price: $619.99
/pk 4, $155.00/ea
Free Shipping & Returns

Key Features

Flask Type
Cell Culture
Labware Basic Material
Polycarbonated Flask And Polypropylene Cap
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
5 l
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400854
Zoro #
G816468237
UPC #
-
Country of Origin
Unknown

Details

Flask Type
Cell Culture
Item
BioFlask Cell Culture Erlenmeyer Flask, Baffled Bottom, JUMBO, Styrene/Butadiene, 5.0 L 4/pk
Labware Basic Material
Polycarbonated Flask And Polypropylene Cap
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
5 l

Description

BioFlast Cell Culture Erlenmeyer Flasks are made from a variety of disposable and autoclavable plastic. Vented screw caps polypropylene feature 0.2mm membranes to increase air transmission and enhance cell growth. Polycarbonated flasks and Jumbo Flasks have baffled ribbed bottoms to provide increased oxygenation and mixing efficiently even at lower shaking speeds. Custom mouth size conforms with the SBS standard for quick, secure connection to popular bioreactor equipment. Supplied individually wrapped and gamma sterilized SAL 10-6 .RNase, DNase, Pyrogen freeVented screw capGamma sterilizedIndividually wrappedShipping Weight: 10 lbsShipping Dimensions: 19.00 x 12.00 x 19.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.