Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Tubes, External Threaded, 1 ml, 40 mm H, 500 per case, 500PK

  • Mfr # 248561

  • Zoro # G716555013


product price: $227.99
/pk 500, $0.46/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Tubes With Silicone O-Rings
Capacity
500 x 1 ML, 40mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Cryogenic Tube For Sample Storage
Overall Height
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248561
Zoro #
G716555013
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
40 mm

Details

Material
Polypropylene Tubes With Silicone O-Rings
Capacity
500 x 1 ML, 40mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Cryogenic Tube For Sample Storage
Item
Cryogenic Tubes, External Threaded, 1 ml, 40 mm H, 500 per case

Description

Cryogenic Tubes are designed for safe storage and transportation of biological materials. Ideal for a variety of applications including boiling, freezing and centrifuging.Tubes feature pre-printed graduations, white marking area, and star foot base to lock into rack for easy one-hand use at workstations. Thick wall polypropylene tubes with silicone O-rings maintain positive seal at temperatures as low as-196C and up to 121C and have 12.5mm diameter. Supplied 50 tubes per bag.Withstand -196C vaporPrinted graduations, conicalSterile, RNase, DNase and Pyrogen freeShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.