Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryogenic Tubes, External Threaded, 3 ml, 66.6 mm H, 500 per case, 500PK

  • Mfr # 248563

  • Zoro # G916554823


product price: $303.99
/pk 500, $0.61/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Tubes With Silicone O-Rings
Overall Height
66.6 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Cryogenic Tube
Capacity
500 x 3 ML, 66.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248563
Zoro #
G916554823
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
66.6 mm

Details

Material
Polypropylene Tubes With Silicone O-Rings
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cryogenic Tubes, External Threaded, 3 ml, 66.6 mm H, 500 per case
Application
Cryogenic Tube
Capacity
500 x 3 ML, 66.6mm

Description

Cryogenic Tubes are designed for safe storage and transportation of biological materials. Ideal for a variety of applications including boiling, freezing and centrifuging.Tubes feature pre-printed graduations, white marking area, and star foot base to lock into rack for easy one-hand use at workstations. Thick wall polypropylene tubes with silicone O-rings maintain positive seal at temperatures as low as-196C and up to 121C and have 12.5mm diameter. Supplied 50 tubes per bag.Withstand -196C vaporPrinted graduations, conicalSterile, RNase, DNase and Pyrogen freeShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.