
Cryogenic Tubes, Internally Threaded, 2 ml, 47.5 mm H, 500 per case, 500PK
Mfr # 248566
Zoro # G316554843
product price: $239.99
/pk 500, $0.48/ea
Free Shipping & Returns
Key Features
Overall Height
47.5 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
500 x 2 ML, 47.5mm
Material
Polypropylene Tubes With Silicone O-Rings
Application
Cryogenic Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248566
Zoro #
G316554843
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
47.5 mm
Details
Item
Cryogenic Tubes, Internally Threaded, 2 ml, 47.5 mm H, 500 per case
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
500 x 2 ML, 47.5mm
Material
Polypropylene Tubes With Silicone O-Rings
Application
Cryogenic Tube
Description
Cryogenic Tubes are designed for safe storage and transportation of biological materials. Ideal for a variety of applications including boiling, freezing and centrifuging.Tubes feature pre-printed graduations, white marking area, and star foot base to lock into rack for easy one-hand use at workstations. Thick wall polypropylene tubes with silicone O-rings maintain positive seal at temperatures as low as-196C and up to 121C and have 12.5mm diameter. Supplied 50 tubes per bag.Withstand -196C vaporPrinted graduations, conicalSterile, RNase, DNase and Pyrogen freeShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.