Films, Seals & Dispensers - Autoradiogra
- Mfr # A8815
- Zoro # G323353439
product price:Â
$
188.99
/pk of 100, $1.89/ea
Free Shipping & Returns
Key Features
Color
White
Wire Rope Length
10 in
Sterility
Non-Sterile
Material
Acetate
Overall Thickness
182 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8815
- Zoro #
- G323353439
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Wire Rope Length
- 10 in
- Overall Thickness
- 182 micron
- Overall Width
- 8 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Color
- White
- Sterility
- Non-Sterile
- Item
- Films, Seals & Dispensers - Autoradiography Film
- Material
- Acetate
- Product Type
- Autoradiography Film
- Shell Material
- Acetate
- Wire Color
- White
Description
Films, Seals & Dispensers - Autoradiography Film, Color White, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.