Shop MTC BIO
See all product information
Create Account
Films, Seals & Dispensers - ClearZone
- Mfr # SF063PP-SLT-CZ
- Zoro # G823352642
product price:Â
$
428.99
/pk of 500, $0.86/ea
Free Shipping & Returns
Key Features
Product Type
Sealing Film
Overall Length
142 mm
Sterility
Non-Sterile
Material
Polypropylene
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF063PP-SLT-CZ
- Zoro #
- G823352642
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 142 mm
- Overall Width
- 81 mm
- Overall Thickness
- 3.1 mil
- Wire Rope Length
- 142 mm
- Length
- 142 mm
Details
- Item
- Films, Seals & Dispensers - ClearZone(TM) Sealing Film
- Product Type
- Sealing Film
- Sterility
- Non-Sterile
- Material
- Polypropylene
- Color
- White
- Printed Text
- Unprinted
- Shell Material
- Polypropylene
- Wire Color
- White
Description
Films, Seals & Dispensers - ClearZone(TM) Sealing Film, Color White, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.