Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlipTop Freezer Boxes, for 100 Tubes, Blue, 5/PK

  • Mfr # 249423B

  • Zoro # G404985399


product price: $28.99
/pk 5, $5.80/ea

Key Features

Height
10 in
5
10 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249423B
Zoro #
G404985399
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Length
5 in

Details

5
10 in

Description

FlipTop Freezer Boxes with hinged lids are manufactured from recycled cardboard and are ideal for freezer and refrigerator use. Boxes contain cardboard cell partition to hold popular size micro-tubes (0.2 and 1.5 - 2.0 ml). Feature liquid resistant outer coating, alpha-numeric identification on top, side and bottom of boxes, including inside lid, grid markings and drain slots. Supplied 5 per case. Hinged lid Standard 5-1/4 x 5-1/2 x 2€ size Convenient
Shipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.