Flow Cytometry/FACS Tubes, PK1000
- Mfr # T9019
- Zoro # G222824603
product price:Â
$
79.89
/pk of 1000, $0.08/ea
Key Features
Product Type
Cap
Septa Included
No
Special Features
Non-Sterile
Clarity
Translucent
Closure Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9019
- Zoro #
- G222824603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mouth Size
- Narrow
- Diameter
- 14.4 mm
Details
- Product Type
- Cap
- Septa Included
- No
- Special Features
- Non-Sterile
- Clarity
- Translucent
- Closure Color
- Colorless
- Closure Liner Material
- Unlined
- Closure Material
- Polypropylene
- Closure Type
- Plug
- Number of Closures Included
- 1,000
- Autoclavable
- No
- Front Closure
- Plug
Description
FlowTubes(TM) Flow Cytometry/FACS Tubes, Diameter 14.4 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Product Type Cap, Closure Color Colorless, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Non-Sterile, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.