FlowTubes with Strainer Cap, 5 ml, 500 Pack
- Mfr # T9005-1S
- Zoro # G108653921
product price:Â
$
908.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9005-1S
- Zoro #
- G108653921
- UPC #
- -
- Country of Origin
- China
Description
Made of crystal clear polystyrene, these 12x75mm flowtubes are designed for fluorescence activated cell sorting/ flow cytometry equipment including facs systems from bd biosciences. the diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with the automated instrument. They are available withe the standard two-position culture cap, no cap at all, or with a cap that contains a 35m nylon mesh screen, designed to assist in cell sorting/straining applications. These tubes are primarily used to collect dissociated sample for subsequent processing in automated flow cytometry instruments features: compatible with facs bd instruments available with 35m strainer cap, standard cap, or no cap clear polystyrene 5ml capacity individually wrapped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.