Shop MTC BIO
See all product information
Create Account
Hazardous Waste Bags - BowTie Biohazard
- Mfr # A8003R
- Zoro # G623550231
product price:Â
$
229.99
/pk of 100, $2.30/ea
Free Shipping & Returns
Key Features
Bags per Roll
100
Legend
Biohazard, Biohazard Symbol, Hazardous Waste, To Be Autoclaved
Height
41 in
Color
Red
Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8003R
- Zoro #
- G623550231
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 41 in
- Overall Width
- 33 in
- Thickness
- 2.25 mil
- Fits Chest Size
- Color Changing Sterilization Indicator, Hands-free, Foot Pedal Operated Lid on Bin, Safely and Easily Removed from Bin or Autoclave
Details
- Bags per Roll
- 100
- Legend
- Biohazard, Biohazard Symbol, Hazardous Waste, To Be Autoclaved
- Capacity
- 30 gal
- Item
- Hazardous Waste Bags
- Color
- Red
- Material
- HDPE
- Product Type
- Biohazard Bags
- Package Configuration
- Coreless Roll
- Features
- Color Changing Sterilization Indicator, Hands-free, Foot Pedal Operated Lid on Bin, Safely and Easily Removed from Bin or Autoclave
- Shell Material
- HDPE
- Wire Color
- Red
Description
Capacity 30 gal, Thickness 2.25 mil, Color Red, Bag Closure Type Drawstring, Height 41 in, Max. Load Not Applicable, Bottom Seal Type Flat, Legend Biohazard, Biohazard Symbol, Hazardous Waste, To Be Autoclaved, Package Configuration Coreless Roll, Bags per Roll 100, Item Hazardous Waste Bags, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.