Zoro Homepage

IceRack Tube Workstation, Holds 72 x 0.5 ml micro tubes, 6 per pack, 6PK

  • Mfr # 248525

  • Zoro # G216556268


product price: $50.15
/pk 6, $8.36/ea

Key Features

Material
Polyproylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
72 x 0.5 ML Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248525
Zoro #
G216556268
UPC #
-
Country of Origin
Unknown

Details

Material
Polyproylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
72 x 0.5 ML Tubes
Item
IceRack Tube Workstation, Holds 72 x 0.5 ml micro tubes, 6 per pack

Description

IceRack Tube Workstation features removable white tube tray that holds micro-tubes and crushed ice. Ideal for use with temperature sensitive samples and assays that require additional cold temperature stability on a benchtop. Suitable for use with screw cap or snap cap microtubes 0.5 to 1.5/2.0ml, see ordering options and withstand temperatures from -80C to 135C. Economical design features detachable translucent lift-off lid that allows full access of contents. Supplied 6 boxes per pack.Holds crushed ice and micro-tubesDetachable lift-off lidPolyproyleneDimensions: 7 x 3 3/4 x 2 inchesShipping Weight: 1.8501 lbsShipping Dimensions: 10.00 x 10.00 x 7.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.