Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inoculating Loop, 10ul, Blue, Sterile, 20 per package, 500 per case, 500PK

  • Mfr # 161212A

  • Zoro # G616554857


product price: $100.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Blue
Application
Inoculation
Type
Microbiology Accessories
Capacity
10 UL Blue Sterile
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161212A
Zoro #
G616554857
UPC #
-
Country of Origin
Unknown

Details

Item
Inoculating Loop, 10ul, Blue, Sterile, 20 per package, 500 per case
Color
Blue
Application
Inoculation
Type
Microbiology Accessories
Capacity
10 UL Blue Sterile
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Durable Polypropylene

Description

Inoculating loops and needles are smooth and flexible for uniform streaking without damaging the gel surface. Made of durable polypropylene. Supplied in sealed packs. Packaged 20 per pack, 500 per case.Smooth and flexibleDo not require flaming, eliminates risk of infectionShipping Weight: 1.5 lbsShipping Dimensions: 9.00 x 7.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.