Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inoculating Loop 1ul, Blue Sterile, 20/pk, 500/PK

  • Mfr # 161210A

  • Zoro # G105299719


product price: $96.85
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
2 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161210A
Zoro #
G105299719
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
2 in
Length
7 in

Description

Inoculating loops and needles are smooth and flexible for uniform streaking without damaging the gel surface. Made of durable polypropylene. Supplied in sealed packs. Packaged 20 per pack, 500 per case.Smooth and flexibleDo not require flaming, eliminates risk of infection
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.