Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inoculating Needles, Sterile, ABS, 20 per Pack, 500 per Case, 500PK

  • Mfr # 161213A

  • Zoro # G916560329


product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Application
Inoculation
Material
Durable Polystyrene
Type
Microbiology Accessories
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161213A
Zoro #
G916560329
UPC #
-
Country of Origin
Unknown

Details

Application
Inoculation
Material
Durable Polystyrene
Type
Microbiology Accessories
Item
Sterile Needles
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Inoculating loops and needles are smooth and flexible for uniform streaking without damaging the gel surface. Made of durable polystyrene for easy disposal after each use. Supplied in sealed packs with certification. Packaged 25 per pack, 500 per case.Smooth and flexiblePacked in tamperproof resealable bagsDo not require flaming, eliminates risk of infectionShipping Weight: 1.5 lbsShipping Dimensions: 9.00 x 7.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.