Shop MTC BIO
See all product information
Create Account
Lab Pipetter Accessories - nUVaClean UV
- Mfr # P5590-E
- Zoro # G923356007
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Product Type
UV Pipette Carousel
Material
Polycarbonate
Compatible Product Type
Universal Pipettes
Overall Height
14 in
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5590-E
- Zoro #
- G923356007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 in
- Overall Length
- 7 in
- Overall Diameter
- 7 in
Details
- Product Type
- UV Pipette Carousel
- Item
- Laboratory Dispensers
- Material
- Polycarbonate
- Compatible Product Type
- Universal Pipettes
- Features
- Sterilizing
Description
Laboratory Dispensers, Material Polycarbonate, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.