Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5208-20U
- Zoro # G923355758
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Pipettor Type
Manual Adjustable Volume
Material
Polybutylene Terephthalate
Compatible Product Type
Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
Number of Channels
8
Wire Rope Length
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5208-20U
- Zoro #
- G923355758
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Pipettor Type
- Manual Adjustable Volume
- Material
- Polybutylene Terephthalate
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Number of Channels
- 8
- Sterility
- Non-Sterile
- Capacity - Minimum
- 2 ul
- Color
- Gray
- Accuracy - Maximum
- 3.5 %
- Autoclavable
- Not Autoclave Compatible
- Channel Type
- Multichannel
- Accuracy - Minimum
- 1.8 %
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Product Type
- Pipette
- Standards
- CE
- Capacity - Maximum
- 20 ul
- Graduation Increments
- 0.02 ul
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.