Shop MTC BIO
See all product information
Create Account
Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5208-300U
- Zoro # G723357129
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
300 ul
Color
Gray
Standards
CE
Accuracy - Maximum
2 %
Channel Type
Multichannel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5208-300U
- Zoro #
- G723357129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Details
- Capacity - Maximum
- 300 ul
- Color
- Gray
- Standards
- CE
- Accuracy - Maximum
- 2 %
- Channel Type
- Multichannel
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Accuracy - Minimum
- 1 %
- Autoclavable
- Not Autoclave Compatible
- Product Type
- Pipette
- Sterility
- Non-Sterile
- Number of Channels
- 8
- Material
- Polybutylene Terephthalate
- Capacity - Minimum
- 30 ul
- Pipettor Type
- Manual Adjustable Volume
- Graduation Increments
- 0.2 ul
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.