Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABeler, Standard Label Tape, 12mm, Yellow

  • Mfr # 165105

  • Zoro # G404968781


product price: $51.19
/ea

Key Features

Width
3.11 in
Height
3.11 in
Length
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165105
Zoro #
G404968781
UPC #
-
Country of Origin
China

Dimensions

Width
3.11 in
Height
3.11 in
Length
3.11 in

Description

Standard LABeler tape withstands autoclaving, boiling, freezing applications as low as -50°C.
Shipping Weight: 0.3124 lbs
Shipping Dimensions: 3.11 x 3.11 x 3.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.