Shop MTC BIO
See all product information
Create Account
Pipette Controllers- ProPette Digital P
- Mfr # P6290
- Zoro # G823357036
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Sterility
Non-Sterile
Color
Gray
Autoclavable
Not Autoclave Compatible
Pipettor Type
Electronic Controller
Includes
USB-C Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6290
- Zoro #
- G823357036
- UPC #
- -
- Country of Origin
- China
- Sterility
- Non-Sterile
- Color
- Gray
- Item
- Pipette Controllers- ProPette(TM) Digital Pipette Controller
- Autoclavable
- Not Autoclave Compatible
- Pipettor Type
- Electronic Controller
- Includes
- USB-C Cable
- Material
- Polybutylene Terephthalate
- Standards
- CE
- Product Type
- Digital Pipette Controller
- Number of Channels
- 1
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipette Controllers- ProPette(TM) Digital Pipette Controller, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.