Zoro Homepage

PolyPestle, Sterile, 50/pk, 50PK

  • Mfr # 162514

  • Zoro # G904987220


product price: $85.89
/pk 50, $1.72/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
3 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162514
Zoro #
G904987220
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Length
3 in
Height
10 in

Description

PolyPestle is a dual purpose, disposable polypropylene sample preparation tool.The conical end is optimized for grinding biological samples, homogenizing cells and resuspending pellets in 1.5mL tubes.The convex end is 11mm in diameter and is designed specifically to assist in preparing cells within a disposable cell strainer environment for flow cytometric analysis and sorting. Its dimpled surface is ideal for manipulating the sample material to be cell sorted and improving cell preparation overall. Ultimately, this results in enhanced sort purity, yield and cell viability.PolyPestles are sterile (gamma), individually wrapped in easy-open paper/plastic peel packs and are free of RNase and DNase.
Length (inches): 5 3/4Length (mm): 145Fits 1.5ml micro-tubes or for use with cell strainersDisposable polypropylene pestlesDouble-sided for dual applicationsTextured handle for secure gripConical head for homogenizing samplesDimpled head for strong sortingSterile, RNase and DNase freeIndividually wrappedShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 10.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.