Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES10SW-FLAT
- Zoro # G623359728
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Overall Height
19 1/4 mm
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Material
Polypropylene
Color
Clear
Individually Wrapped
Bulk Packaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RES10SW-FLAT
- Zoro #
- G623359728
- UPC #
- -
- Country of Origin
- China
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Material
- Polypropylene
- Color
- Clear
- Individually Wrapped
- Bulk Packaged
- Capacity - Maximum
- 100 mL
- Sterility
- Non-Sterile
- Number of Compartments
- 1
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Item
- Reagent Reservoirs - Automation Reservoirs
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 19 1/4 mm
- Wire Rope Length
- 127 3/4 mm
- Overall Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.