Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES19MC-12-N
- Zoro # G423352790
product price:Â
$
296.99
/pk of 50, $5.94/ea
Free Shipping & Returns
Key Features
Number of Compartments
12
Material
Polypropylene
Capacity - Maximum
144 mL
Sterility
Non-Sterile
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RES19MC-12-N
- Zoro #
- G423352790
- UPC #
- -
- Country of Origin
- China
- Number of Compartments
- 12
- Material
- Polypropylene
- Capacity - Maximum
- 144 mL
- Sterility
- Non-Sterile
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Item
- Reagent Reservoirs - Automation Reservoirs
- Color
- Clear
- Individually Wrapped
- Bulk Packaged
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Number of Channels
- 12
- Shell Material
- Polypropylene
- Wire Color
- Clear
- Traction Material
- Polypropylene
Dimensions
- Wire Rope Length
- 127 3/4 mm
- Overall Height
- 31 3/8 mm
- Overall Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.