Reagent Reservoirs - Automation Reservoi
- Mfr # RES19SW-FLAT
- Zoro # G523354533
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Features
ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Color
Clear
Wire Rope Length
127 3/4 mm
Material
Polypropylene
Compatible Product Type
Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RES19SW-FLAT
- Zoro #
- G523354533
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 127 3/4 mm
- Overall Height
- 31 3/8 mm
- Overall Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Details
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Color
- Clear
- Item
- Reagent Reservoirs - Automation Reservoirs
- Material
- Polypropylene
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Sterility
- Non-Sterile
- Individually Wrapped
- Bulk Packaged
- Number of Compartments
- 1
- Capacity - Maximum
- 190 mL
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.