Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P7005-1S
- Zoro # G023357058
product price:Â
$
135.99
/pk of 100, $1.36/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Overall Height
93 5/8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P7005-1S
- Zoro #
- G023357058
- UPC #
- -
- Country of Origin
- China
- Material
- Polystyrene
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Sterility
- Sterile
- Individually Wrapped
- Individually Wrapped
- Item
- Reagent Reservoirs - Solution Reservoir
- Disposability
- Single-Use
- Number of Channels
- 8
- Color
- White
- Capacity - Maximum
- 5 mL
- Compatible Product Type
- Multi-Channel Pipettes
- Number of Compartments
- 1
- Shell Material
- Polystyrene
- Wire Color
- White
- Traction Material
- Polystyrene
Dimensions
- Overall Height
- 93 5/8 mm
- Wire Rope Length
- 14 mm
- Overall Length
- 14 mm
- Length
- 14 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.