
Red Biohazard Bags, Autoclavable, 10x12.5 inches, 2.25 mil thick, 100 per case, 100PK
Mfr # 248531
Zoro # G616475442
product price:Â $61.99
/pk 100, $0.62/eaKey Features
Application
Biohazard Waste
Length
12.5 in
Thickness
2.5 MIL
Width
10 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248531
Zoro #
G616475442
UPC #
-
Country of Origin
Unknown
Dimensions
Length
12.5 in
Thickness
2.5 MIL
Width
10 in
Details
Application
Biohazard Waste
Color
Red
Material
Polypropylene
Item
Biohazard Bags
Description
Bright red, 2.25 mil thick autoclavable bags are designed for easy identification of biohazardous waste. Made from durable polypropylene, these bags feature a printed biohazard symbol and a sterilization indicator patch, ensuring safe handling and disposal. Their robust construction provides added safety, making them ideal for managing biohazardous materials with confidence.Shipping Weight: 5.9501 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.