Red Biohazard Bags, Autoclavable, 8-1/2x11in, 2.25 mil thick, 100 per case, 100PK

  • Mfr # 248522

  • Zoro # G816475464


product price:  $56.95
/pk 100, $0.57/ea

Key Features

Material
Polypropylene
Application
Biohazard Waste
Width
8.5 in
Color
Red
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248522
Zoro #
G816475464
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.5 in
Length
11 in
Thickness
2.5 MIL

Details

Material
Polypropylene
Application
Biohazard Waste
Color
Red
Item
Biohazard Bags

Description

Bright red, 2.25 mil thick autoclavable bags are designed for easy identification of biohazardous waste. Made from durable polypropylene, these bags feature a printed biohazard symbol and a sterilization indicator patch, ensuring safe handling and disposal. Their robust construction provides added safety, making them ideal for managing biohazardous materials with confidence. Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.