Shop MTC BIO
See all product information
Create Account
Reducing Adapter, PK25
- Mfr # C4015
- Zoro # G722823168
product price:Â
$
47.85
/pk of 25, $1.91/ea
Key Features
Accessory Type
Reducing Adapter
For Use With
15 mL 17 x 100 mm, 12 x 75 mm Conical Tubes, 5 mL Conical Tubes
Special Features
Allows Cell Strainer Coupling with Times Smaller than 50 mL
Compatible Product Type
15 mL 17 x 100 mm, 12 x 75 mm Conical Tubes, 5 mL Conical Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4015
- Zoro #
- G722823168
- UPC #
- -
- Country of Origin
- China
- Accessory Type
- Reducing Adapter
- For Use With
- 15 mL 17 x 100 mm, 12 x 75 mm Conical Tubes, 5 mL Conical Tubes
- Special Features
- Allows Cell Strainer Coupling with Times Smaller than 50 mL
- Item
- Reducing Adapter
- Compatible Product Type
- 15 mL 17 x 100 mm, 12 x 75 mm Conical Tubes, 5 mL Conical Tubes
Description
Reducing Adapter, Accessory Type Reducing Adapter, For Use With 15 mL 17 x 100 mm, 12 x 75 mm Conical Tubes, 5 mL Conical Tubes, Special Features Allows Cell Strainer Coupling with Times Smaller than 50 mL, Includes Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.