Shop MTC BIO
Create Account
Snap Cap MacroTube, Non Sterile, 5 ml, Blue Tinted, 200 Pack
- Mfr # C2500-B
- Zoro # G108653983
product price:Â
$
91.89
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
- C2500-B
- Zoro #
- G108653983
- UPC #
- -
- Country of Origin
- China
Description
Mtc bio's new 5ml macrotubes scale up the conveniences of standard 1.5ml tubes for larger volumes. These polypropylene tubes come with an attached cap that provides a tight, leak proof seal, and can also be opened or closed with one hand. The cap is designed to provide a secure seal from -86c to +80c. features: compatible with standard equipment easy-open flip top syringe port in cap unsurpassed clarity dual graduations at every 0.2ml and 0.5ml