Zoro Homepage

SpectraTube Rainbow Cap, 50ml, Bulk, 25/Bag, 500/PK

  • Mfr # 151066

  • Zoro # G504971773


product price: $251.99
/pk 500, $0.50/ea
Free Shipping & Returns

Key Features

Overall Length
5.11 in
Width
5.11 in
Height
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151066
Zoro #
G504971773
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.11 in
Width
5.11 in
Height
5.11 in

Description

SpectraTubes feature colored caps for easy sample identification. Caps are brightly colored, frosted and easy to write on with any marking pen. Conical tubes are made from high clarity polypropylene which features excellent chemical and temperature resistance. Tubes withstand temperature extremes from -45°C to +120°C.Tubes are supplied in bulk pack bags for convenience. A case of 500 tubes contains bags of 25 tubes each in 5 colors: Red, Yellow, Blue, Orange and Green.
Maximum Centrifugal forces are 15,000xg Sterile, RNase, DNase and Pyrogen freeShipping Weight: 18.0001 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.