Sterile Cell Strainer with 1 Reducing Adapter, 100m, Yellow, 50 Pack
- Mfr # C4100
- Zoro # G708827623
product price:Â
$
170.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4100
- Zoro #
- G708827623
- UPC #
- -
- Country of Origin
- China
Description
The surestrain premium cell strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh, and has 100m yellow. The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the air-lock effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers. features: advanced design faster flow through compatible with 6-well plates interlocking and stackable sterile; rnase, dnase, pyrogen and cytotoxin free four 1.5mm feet for straining into flat plates and dishes designed for use with 50ml tubes individually wrapped
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.