Filter Systems & Components - Vacuum Fil
- Mfr # 116-7113-FLS
- Zoro # G724178235
product price:Â
$
185.99
/pk of 12, $15.50/ea
Free Shipping & Returns
Key Features
Receiver Capacity
250 mL
Includes Stopper
No
Standards
FDA; ISO 13485
Funnel Capacity
250 mL
Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116-7113-FLS
- Zoro #
- G724178235
- UPC #
- -
- Country of Origin
- India
Dimensions
- Diameter
- 4 1/2 in
- Overall Height
- 5.56 in
- Maximum Particle Size
- 0.1 um
Details
- Receiver Capacity
- 250 mL
- Includes Stopper
- No
- Item
- Vacuum Filter System
- Standards
- FDA; ISO 13485
- Funnel Capacity
- 250 mL
- Product Type
- Vacuum Filter Units
- Material
- PES, Polypropylene, Polystyrene
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Vacuum Filter System, Product Type Vacuum Filter Units, Diameter 4 1/2 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 250 mL, Receiver Capacity 250 mL, Overall Height 5.56 in, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.