Zoro Homepage

SureStrain Premium Cell Strainers, 40um, Blue, 50/CS, 50PK

  • Mfr # 162504

  • Zoro # G105299757


product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162504
Zoro #
G105299757
UPC #
-
Country of Origin
China

Description

SureStrain premium cell strainers are designed to offer faster isolation of cells from tissue or media. Advanced design features increased flow rate and improved aeration through nylon mesh. Molded grip ensures aseptic handling and eliminates contamination. Stackable strainers allow tiered filtration of different mesh sizes at one time and can also strain directly in petri dishes or plates.Simply open the sterile package, attach the strainer to the top of a 50mL tube and add your cell suspension/sample. Or, attach the provided reducing adapter for use in 15ml tubes.
Mesh Size: 40μm Cell StrainerColor: BlueDesigned for use with 50mL tubesIncludes 1 reducing adapter for 15mL tubesAdvanced design for faster flow throughSuperior ventilation helps prevent clogging and spillsInterlocking and stackableRNase, DNase, pyrogen and cytotoxin freeSterile (gamma) and individually wrappedShipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.